Beli water temperature sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and FlowDeskripsi:SITRANS P DS III / P410, HART, 4-20 mA transmitter for differential pressure and flow PN 32/160 gas 1/liquids 1 art. 3.3 sep Measuring cell filling silicone normal cleaning Span: PN 160 (MWP 2320 psi): 2,5 to 250 mbar (1.004 to 100.4 inH2O), max. static pressure 160 bar Diaphragm stainless steel parts of measuring cell stainless steel Standard design . Explosion protection fm + csa Electric connection and cable inlet: cable gland 1/2-14 npt Housing cover with window (setting: mA)atribut:
- Export Control Regulations: AL : N/ECCN : N
- Net Weight (kg): 4.5
- Commodity Code: 90262020
- Country of Origin: France
- Max. Static Pressure (bar): 160
- Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)Deskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
- Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
- SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HARTDeskripsi:SITRANS P320 Pressure transmitter Gauge pressure HART (4...20 mA) Measuring cell filling: Silicone oil Maximum measuring span: 16 bar (232 psi) Female thread 1/2-14 NPT Diaphragm: Stainless steel 316L/1.4404, measuring cell: Stainless steel 316L/1.4404; Sensor Differential pressure: process flange: Stainless steel 316/1.4408 Die-cast aluminum housing Dual chamber device no Ex 2 x M20 x 1.5 With display (lid with glass window) General approval without Ex approval: World (CE, RCM) except: EAC, FM, CSA, KCCatribut:
- Export Control Regulations: ECCN : 3A991X/AL : N
- Net Weight (kg): 4
- Commodity Code: 90262020
- Country of Origin: France
- AS ONE External Temperature Sensor (K Type)atribut:
- AS ONE Part Number: 1-4601-11
- Sensor Size (mm): 3.2×200
- Compatible Body: Thermax, hot plate (ND series), digital hot plate (CK0107 series)
- Specification: External temperature sensor (K type)
- OMRON Programmable Controller Temperature Sensor UnitDeskripsi:Input a thermocouple, convert the measured temperature into binary data (hexadecimal 4 digits), and store it in the input area.atribut:
- Type of Insulation: Between each temperature input signal / Photocoupler insulation
- Applicable Standard: UL, CSA, NK, Lloyd, EC directive
- Conversion Contents: Temperature conversion data / binary data (4 hexadecimal digits)
- Type of Input: K, J can be switched (however, each input is a common type)
- APC NetBotz Spot Fluid SensorDeskripsi:Universal Sensor that provides early detection of fluid in your Data Center or Network Closet in a specified location. Includes: Cable tiesatribut:
- Maximum Height (mm): 64
- Maximum Width (mm): 64
- Maximum Depth (mm): 25
- Operating Temperature (°C): 0 to 45
- Operating Relative Humidity: 0 - 95 %
- Operating Elevation (m): 0-3000
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -15 to 65
- JUMO PT100 Temperature Sensor (Pendeteksi Suhu)Deskripsi:Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protectionatribut:
- Probe Diameter (mm): 6
- Sensor Type: PT100
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- AS ONE Option For Digital Temperature Controlleratribut:
- AS ONE Part Number: 1-4597-11
- Diameter (mm): 4.0×200
- Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)Deskripsi:iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA6BC1A1A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
- OMRON Temperature Sensor (Regular-Use Type) E52 750°C or lessDeskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- Lead Wire: Vinyl coating
- Temperature Range (°C): 750 or less
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- SIEMENS SITOP PSU200M Stabilized Power Supply InputDeskripsi:SITOP PSU200M 10 A Stabilized power supply input: 120/230-500 V AC output: DC 24 V/10 A
- Honeywell USA Gauge Pressure Transmitter SMART typeatribut:
- Process Connection: 1/2\" NPT derat
- Output (mA): 4-20 + HART
- Wetted Parts: SS316
- Local Display: Yes
- Mounting Bracket: Carbon Steel
Daftar Harga water temperature sensor Terbaru October 2026
| SIEMENS Temperature Sensor (Sensor Temperatur) | Rp719.900 |
| SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow | Rp109.999.900 |
| Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter) | Rp42.900 |
| Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex) | Rp1.299.900 |
| Microtop Rak Dokumen | Rp66.900 |
| Paperline Receipt Book Big (Bon) | Rp45.900 |
| SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HART | Rp64.999.900 |
| AS ONE External Temperature Sensor (K Type) | Rp1.399.900 |
| OMRON Programmable Controller Temperature Sensor Unit | Rp6.299.900 |
| APC NetBotz Spot Fluid Sensor | Rp1.799.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/h1P112039613-3.jpg)

/asP107926388-1.jpg)
/5xP103565213-4.jpg)

/80P101574288-4.jpg)

/1rP103481063-3.jpg)

/geP111542590-1.jpg)


/2gP102092088-5.jpg)
/jyP111928718-1.jpg)
%20E52%20750%C2%B0C%20or%20less/rgP105955988-1.jpg)
/djP105708487-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)